15 Amp 6 ft. Appliance Cord
15 Amp 6 ft. Appliance Cord
Frequently Purchased Together
Product Details
- Air conditioner and major appliance extension cord made of vinyl resists cracking and breaking
- Molded-on bonded vinyl plugs and connectors won't break or pull off
- Six feet
- Right angle male plug
Specifications
- AMP:
- 15
- Cable or Wire Type:
- SPT-3
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- GSA Approved:
- No
- Length:
- 6 ft
- NEMA:
- NEMA 5-15
- UL Listed:
- No
- Wire Gauge (AWG):
- 14/3 ga