50 Amp 6 ft. 3 Wire 120/250V Range Cord

This product has been replaced by

No image available
RAPTOR® 6/2 & 8/1 6FT 3WI SRDT RNGE CORD
Manufacturer Part #RAP34008
You last purchased this on
 
PRIME®

50 Amp 6 ft. 3 Wire 120/250V Range Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
RAPTOR® 6/2 & 8/1 6FT 3WI SRDT RNGE CORD
Manufacturer Part #RAP34008
PRIME®

50 Amp 6 ft. 3 Wire 120/250V Range Cord

  • Fast #
  • Part #PRD628106L
  • Item #3441346
  • Manufacturer Part #RD628106L
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Ring terminals for secure connections
  • The 3-wire cord fits most homes built prior to 1996
  • Includes strain relief kit
  • For use in US
  • Requires Certification

Specifications

AMP:
50
Color Finish Category:
Greys
Color Finish Name:
Grey
Cord Length:
72 in
Length:
6 ft
UL Listed:
Yes
Volts:
125/250V
Wire Gauge (AWG):
6/2 ga and 8/1 ga