Frequently Purchased Together
Product Details
Product Details
- Works with CFL, LED and incandescent bulbs
- Seventy-five watt incandescent work light fits standard bulbs
- Hang-hook for hands-free use
- Power on/off switch in handle
- Plastic bulb guard
Specifications
- AMP:
- 0.63
- Color Finish Name:
- Yellow
- Light Bulb Type:
- Incandescent
- Material:
- Plastic
- Number of Lights:
- 1
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Tool Type:
- Work Light
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 3/4 lb
- Width:
- 5 in
- Wire Gauge (AWG):
- 18/2 ga