DESCRIPTION

Prime Source 10 ft. 4 mil Polyfilms in Clear

PS41025C

Length:

SPECIFICATIONS

Color Finish
Clear
Color Finish Category
Clear
Length
25 ft
Material
Plastic
Material Type
Polyethylene
Thickness
4 mil
Width
10 ft

Starting at
Call for Pricing
  • QUANTITY