• Cart

DESCRIPTION

  • For use in US
  • Includes strain relief kit
  • Ring terminals for secure connections
  • The 3-wire cord fits most homes built prior to 1996

Prime Wire and Cable 50A 3-Wire Range Cord

PRD62810

Length:

SPECIFICATIONS

AMP
50
Color Finish
Grey
Length
4 ft
Type
Range Cord
UL Listed
Yes
Volts
125V
Wire Gauge
6/2 ga and 8/1 ga

Starting at
$24.19
EACH
  • QUANTITY