DESCRIPTION

  • Includes 60W incandescent light bulb
  • Kelvin rating 6500° for cool white color
  • Hang-hooks for hands-free use
  • Power on/off switch in handle
  • Grounded outlet: 10 amp

Prime Wire and Cable 6 ft. 13W Compact Fluorescent Worklight

PTLPL220506

Manufacturer Part #: TLPL220506

Cord Length:

6 ft

SPECIFICATIONS

AMP
0.12
Bulb Type
Compact Fluorescent
Cord Length
6 ft
Lumens
800
NEMA Specifications
NEMA 1-15P
Power Source
Electric
Type
PTLPL220506
UL Listed
Yes
Volts
110V
Watts
13
Weight
8-1/5
Width
3-33/40 in
Wire Gauge
18/2 ga

Print