DESCRIPTION

  • Hinge has a self closing design construction

Primeline Products 1-1/4 in. Flush Mount Self Closing Cabinet Hinge

P45240925

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Cabinets
Color Finish
Antique Brass
Color Finish Category
Brass Tones
Height
2-1/8 in
Installation Type
Surface Mount
Length
1-1/4 in
Material
Steel
Package Quantity
2
Type
Cabinet Door Hinge

Starting at
$1.69
per PACK
  • QUANTITY