DESCRIPTION

  • Hardened steel locking rod with diecast bracket and keeper
  • Works on swinging and sliding doors

Primeline Products 1-1/4 x 1-1/8 in. Steel Door Security Lock

P106022

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Door
Color Finish
Nickel
Color Finish Category
Nickel Tones
Height
1-1/4 in
Installation Type
Surface Mount
Length
1-1/8 in
Material
Steel
Type
Sliding Doors Lock
Width
1-1/8 in

Starting at
$9.99
EACH
  • QUANTITY