• Cart

DESCRIPTION

  • Eliminates marring of door
  • Prevents damage from swing bars
  • Self adhesive

Primeline Products 1-1/8 in. Self Adhesive Edge Door Guard 5 Pack

P10634

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Chrome
Color Finish Category
Chromes
Height
1-1/8 in
Installation Type
Surface Mount
Length
1-5/16 in
Material
Chrome
Package Quantity
5
UL Listed
No
Width
1/2 in

Starting at
$9.59
per PACK
  • QUANTITY