1-1/2 in. Window Latch 2-Pack

You last purchased this on
 
Prime-Line

1-1/2 in. Window Latch 2-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Prime-Line

1-1/2 in. Window Latch 2-Pack

  • Fast #
  • Part #PMP2644
  • Item #4870983
  • Manufacturer Part #MP2644
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brite Zinc Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Aluminum window sash lock
  • Fasteners included
  • For Keller windows
  • Zinc plated finish
  • Requires Certification

Specifications

Application:
Windows
Color Finish Category:
Greys
Color Finish Name:
Brite Zinc
Length:
1-1/2 in
Material:
Die Cast
Package Quantity:
Pack of 2
Window Hardware Type:
Sash Lock