DESCRIPTION

  • Max drawer thickness 3/4", mounting screw included

Primeline Products 1-3/4 in. Knob Plated

PU11280

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Cabinets
Base Diameter
1/2 in
Color Finish
Brass
Color Finish Category
Brass Tones
Height
1 in
Installation Type
Surface Mount
Length
1-3/4 in
Material
Die Cast
Outside Diameter
1-3/4 in
Type
Cabinet Knob
Width
1-3/4 in

Starting at
$6.27
EACH
  • QUANTITY