DESCRIPTION

  • Top guide rod with 3/8" cap

Primeline Products 1/4 in. Closet Door Top Pivot Rod

P409235

Length:

5-5/8 in

SPECIFICATIONS

Diameter
1/4 in
Length
5-5/8 in
Material
Plastic, Steel
Material Type
Nylon

Starting at
$5.27
per PACK
  • QUANTITY