Primeline Products

1-7/16 in. Solid Window Roller Assembly 2-Pack

Part #PG3059  |  Manufacturer Part #G 3059

Length:

1-7/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flat wheel
  • Features 5/8" roller
  • Fits acorn brand sliding windows
  • Easy to install

Specifications

ADA Compliant: No

Application: Residential

Color Finish: White

Color Finish Category: Whites

Depth: 1-3/16 in

Height: 1/2 in

Length: 1-7/16 in

Material: [Steel, Plastic]

Material Type: Nylon

Package Quantity: 2

Type: PG3059

Width: 13/16 in