DESCRIPTION

  • Drawer insert

Primeline Products 11-3/4 x 8 in. Plastic Drawer Insert

PR7356

Width:

11-3/4 in

SPECIFICATIONS

Color Finish
Tan
Height
8 in
Length
18-1/2 in
Material
Plastic
Width
11-3/4 in

Starting at
$40.17
EACH
  • QUANTITY