DESCRIPTION

  • Features 13/16" convex roller
  • Left hand side

Primeline Products 13/16 in. Left Hand Drawer Track Center Roller

PR7141

Color Finish

 

SPECIFICATIONS

Color Finish
Mill
Height
6-2/5 in
Length
3-1/2 in
Material
Steel
Width
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.47
per PACK
  • QUANTITY