DESCRIPTION

  • Features 160° view
  • Fits doors 1-1/8" to 2-1/8" thick

Primeline Products 160 Degree Door Viewer

P1067455

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Material
Brass
UL Listed
Yes

Starting at
$14.17
per PACK
  • QUANTITY