DESCRIPTION

  • Bore measures 9/16"
  • Features 180° view
  • Fits doors 1-3/8" to 2-1/8" thick

Primeline Products 180 Degree Door Viewer

P106737

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
IsAcceptableImage
Material
Brass
UL Listed
Yes

Starting at
$7.33
per PACK
  • QUANTITY