DESCRIPTION

  • Double security
  • Rubber insert

Primeline Products 2-1/8 in. Economy Sliding Door Lock

PS4547

Material:

Aluminum

SPECIFICATIONS

ADA Compliant
No
Color Finish
Aluminum
Color Finish Category
Silver Tones
Length
2-1/8 in
Material
Aluminum

Starting at
$5.13
EACH
  • QUANTITY