2 in. Zinc Plated Stamped Steel Angle Corner (10 Pack)
2 in. Zinc Plated Stamped Steel Angle Corner (10 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2" x 2" x 5/8"
- Zinc plated
- 2" corner angle
- Uses # 6 flat head screw
- Stamped steel
Specifications
- ADA Compliant:
- No
- Application:
- Utility
- Coating:
- Zinc Plated
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Stamped Steel
- Height:
- 2 in
- Length:
- 2 in
- Material:
- Steel
- Package Quantity:
- Pack of 10
- Product Type:
- Corner Angle
- Weight:
- 0.832 oz
- Width:
- 5/8 in