20-1/2 x 18-1/2 x 4 in. Plastic Drawer Insert
20-1/2 x 18-1/2 x 4 in. Plastic Drawer Insert
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drawer insert
Specifications
- ADA Compliant:
- No
- Application:
- Cabinets
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- Height:
- 4 in
- Installation Type:
- Surface Mount
- Length:
- 18-1/2 in
- Material:
- Plastic
- Type:
- Plastic Drawer
- Width:
- 20-1/2 in