DESCRIPTION

  • Bottom Mount
  • Capacity: 75 lbs
  • White painted metal

Primeline Products 22 in. 1-Set Sliding Drawer

P452340

Color Finish

 

SPECIFICATIONS

Color Finish
White
Length
22 in

Starting at
$5.29
per PACK
  • QUANTITY