DESCRIPTION

  • Each hinge comes with six 1" screws
  • Product shown in a Satin Nickel finish

Primeline Products 3-1/2 x 3-1/2 in. Butt Hinge

P557872

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Door
Color Finish
Satin Brass
Color Finish Category
Brass Tones
Height
3-1/2 in
Installation Type
Surface Mount
Material
Brass
Type
Door Hinge
Width
3-1/2 in

Starting at
$5.8
per PACK
  • QUANTITY