3-1/2 in. Zinc Alloy Sliding Latch Centers in Polished Chrome

Part #P6506602  |  Item #4870899  |  Manufacturer Part #650-6602

$11.72 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: Primeline Products 3-1/2 in. Zinc Alloy Sliding Latch Centers in Polished Chrome /$11.72

Product Details

  • Surfaced Mounted Slide Latch
  • Chrome Plated Zamak

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Material: Zinc Alloy

Product Type: Slide Latch

Width: 3-3/32 in