3-1/2 x 3-1/2 in. Butt Hinge in Satin Nickel
3-1/2 x 3-1/2 in. Butt Hinge in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-1/2" x 3-1/2" x 5/8"
- Satin nickel finish
- Used on 1-3/8" Residential doors and butt-hinged swing-in and swing-out windows
- Steel construction
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 3-1/2 in
- Width:
- 3-1/2 in