DESCRIPTION

Primeline Products 3-17/100 in. Clear Surface Lock

P106436

Material:

Plastic

SPECIFICATIONS

ADA Compliant
No
Color Finish
Clear
Color Finish Category
Clear
Height
1-1/4 in
Length
3-17/100 in
Material
Plastic
Material Type
Lucite

Starting at
$6.43
EACH
  • QUANTITY