3-17/100 in. Clear Surface Lock in Lucite
3-17/100 in. Clear Surface Lock in Lucite
Frequently Purchased Together
Product Details
- Clear acrylic offers inconspicuous security
- Spring loaded lock pin
- Self-adhesive back secures lock to glass surface
- Blocks door from moving when open
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Door Hardware Type:
- Lock
- Height:
- 1-1/4 in
- Length:
- 3-17/100 in
- Material:
- Plastic
- Material Type:
- Lucite
- Width:
- 3-1/16 in