DESCRIPTION

  • Diecast construction with a polished chrome finish

Primeline Products 3 in. Cabinet Pull

P555714

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
3 in

Starting at
$6.39
per PACK
  • QUANTITY