DESCRIPTION

  • Economy door stop
  • Rigid

Primeline Products 3 in. Die-Cast Rigid Door Stop

P555737

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Door
Color Finish
Brass
Color Finish Category
Brass Tones
Length
3 in
Material
Die Cast

Starting at
$5.29
per PACK
  • QUANTITY