DESCRIPTION

  • Baseboard mount
  • Brass plated
  • Flexible wire
  • Rubber tip
  • Spring steel construction

Primeline Products 3 in. Door Stop

P555777

Color Finish

 

SPECIFICATIONS

Application
Door
Color Finish
Brass
Color Finish Category
Brass Tones
Length
3 in
Material
Brass

Starting at
$2.39
per PACK
  • QUANTITY