DESCRIPTION

  • Economy door stop
  • Rigid

Primeline Products 3 in. Rigid Door Stop

P557448

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
3 in

Starting at
$7.37
per PACK
  • QUANTITY