Primeline Products
3 in. Spring Door Stop in Brass
Part #PU9000 | Item #4870927 | Manufacturer Part #U 9000
Product Details
- Flexible
- Plated Steel Spring
- Steel Screw Insert
- Mounts Onto Baseboard to prevent door handle from hitting wall
- Die Cast Base, White Vinyl Tip
Specifications
ADA Compliant: No
Application: Door
Color Finish: Brass
Color Finish Category: Brass Tones
Length: 3 in
Material: Steel