DESCRIPTION

  • Max drawer thickness 3/4", mounting screw included

Primeline Products 3 in. Stainless Steel Drawer Pull

PKD17500

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
3 in
Material
Cold Rolled Steel

Starting at
$1.49
EACH
  • QUANTITY