DESCRIPTION

  • Adjustable to 30°

Primeline Products 30 Degree Hinge Pin Door Stop

P555761

Color Finish

 

SPECIFICATIONS

Color Finish
Brass
Color Finish Category
Brass Tones
Material
Brass

Starting at
$4.29
per PACK
  • QUANTITY