DESCRIPTION

  • Backset: 2-3/8"
  • Fits door thickness of 1-3/8"
  • Recessed face

Primeline Products 4-1/2 in. Recessed Door Reinforcer

P555160

Material:

SPECIFICATIONS

Color Finish
Brass
Color Finish Category
Brass Tones
Height
4-1/2 in
Length
3-7/8 in
Material
Brass
Width
3-87/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$16.1
EACH
  • QUANTITY