DESCRIPTION

  • All mounting hardware included
  • Jimmy-Proof security bar for patio doors
  • Security Bar Lock, 4' Long, Aluminum, w/ steel hinge

Primeline Products 48 in. Patio Door Security Bar

P106740

Material:

Aluminum

SPECIFICATIONS

ADA Compliant
No
Application
Door
Color Finish
Silver
Color Finish Category
Silver Tones
Height
3/4 in
Installation Type
Surface Mount
Length
48 in
Material
Aluminum
Thickness
3/4 in
Type
Patio Door
Width
48 in

Starting at
$38.09
EACH
  • QUANTITY