DESCRIPTION

  • Bottom pivot pin with 3/8" cap
  • Nylon cap

Primeline Products 5/16 in. Closet Door Bottom Pivot Rod

P409905

Length:

5-5/8 in

SPECIFICATIONS

ADA Compliant
No
Application
Door
Diameter
5/16 in
Installation Type
Surface Mount
Length
5-5/8 in
Material
Plastic, Steel
Material Type
Nylon
Package Quantity
2

Starting at
$8.93
per PACK
  • QUANTITY