1-1/2 x 1/2 in. Aluminum Screen Frame Corner in Silver (Pack of 50)

You last purchased this on
 
Prime-Line

1-1/2 x 1/2 in. Aluminum Screen Frame Corner in Silver (Pack of 50)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Prime-Line

1-1/2 x 1/2 in. Aluminum Screen Frame Corner in Silver (Pack of 50)

  • Fast #
  • Part #PMP559150
  • Item #4870914
  • Manufacturer Part #MP5591-50
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Frame must be mitered at both ends
  • Corners are a press fit
  • Stamped aluminum corner
  • For 5/16 in. screen frame
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
1-1/2 in
Material:
Aluminum
Package Quantity:
Pack of 50
Size:
1-1/2 in x 1/2 in
Thickness:
0.3125 in
Width:
1/2 in
Window Hardware Type:
Screen Frame Corner