2 x 3/4 in. Plastic Screen Frame Corner in White (Pack of 50)

You last purchased this on
 
Prime-Line

2 x 3/4 in. Plastic Screen Frame Corner in White (Pack of 50)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Prime-Line

2 x 3/4 in. Plastic Screen Frame Corner in White (Pack of 50)

  • Fast #
  • Part #PMP772950
  • Item #4870876
  • Manufacturer Part #MP7729-50
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Square miter kits
  • Fits 5/16 in. x 3/4 in. screen frame
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Height:
2 in
Material:
Plastic
Package Quantity:
Pack of 50
Size:
2 in x 3/4 in
Thickness:
0.3125 in
Width:
3/4 in
Window Hardware Type:
Screen Frame Corner