DESCRIPTION

  • Flush mount
  • Reversible
  • With 4 hooks
  • With 6-5/8" hole mount

Primeline Products 6-5/8 in. Diecast Metal Reversible Flushmount Latch and Pull for Glass Doors

P254761

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
6-5/8 in
Material
Diecast Metal

Starting at
$9.99
EACH
  • QUANTITY