DESCRIPTION

  • Non-tilt style
  • Red bearing

Primeline Products 9/16 in. Spiral Non-Tilt Balancing Reducer

PFJ20

Length:

SPECIFICATIONS

Diameter
9/16 in
Length
18 in
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$12.93
EACH
  • QUANTITY