DESCRIPTION

  • Backset: 2-3/8"
  • Fits door thickness of 1-3/8"
  • Recessed face

Primeline Products 9 in. Door Reinforcer

P555167

Material:

SPECIFICATIONS

Color Finish
Brass
Color Finish Category
Brass Tones
Height
4-1/2 in
Length
9 in
Material
Brass
Width
3-87/100 in

Starting at
$26.4
EACH
  • QUANTITY