DESCRIPTION

  • Adjustable
  • With 7/8" plastic wheel

Primeline Products Bi-Fold Door Top Guide Wheel

P409166

Diameter:

7/8 in

SPECIFICATIONS

Diameter
7/8 in
Height
2-1/2 in
Material
Plastic, Steel
Material Type
Nylon

Starting at
$1.99
per PACK
  • QUANTITY