DESCRIPTION

  • Bi-Fold Door Track and Hardware Kit, 48" Opening, 4 Panel System
  • Designed for a 48" opening 4 panel system only

Primeline Products Bifold Closet Track Kit

P161795

Length:

48 in

SPECIFICATIONS

ADA Compliant
No
Application
Door
Color Finish
Gold
Color Finish Category
Gold Tones
Installation Type
Surface Mount
Length
48 in
Material
Steel
Type
Closet Bi-fold Door
Width
48 in

Starting at
$22.39
EACH
  • QUANTITY