DESCRIPTION

  • Fits 5/8" Wide Track Styles
  • Top Pivot Bracket

Primeline Products Bifold Door Pivot Track Socket

P409830

Length:

3-3/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Silver
Color Finish Category
Silver Tones
Height
3/16 in
Installation Type
Surface Mount
Length
3-3/4 in
Material
Steel
Type
Bi-fold Door
Width
5/8 in

Starting at
$2.99
EACH
  • QUANTITY