DESCRIPTION

  • Supports 16-23 lbs of sash weight
  • With 103F and 101F ends installed

Primeline Products Block and Tackle

PFA3030E2

Length:

31 in

SPECIFICATIONS

Color Finish
Black
Depth
5/8 in
Length
31 in
Material
Metal
Width
9/16 in

Starting at
$9.99
EACH
  • QUANTITY