DESCRIPTION

  • Supports 13-19 lbs of sash weight
  • With 104F and 110F ends installed

Primeline Products Block & Tackle with 104F and 110F in Black

PFA2730E1

Length:

28 in

SPECIFICATIONS

Color Finish
Black
Depth
5/8 in
Length
28 in
Material
Metal
Width
9/16 in

Starting at
$8.99
EACH
  • QUANTITY