DESCRIPTION

  • Lip: 5/32"

Primeline Products Cast Brass Door Stop

P556166

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A156.16
Color Finish
Satin Chrome
Color Finish Category
Chromes
Height
1 in
Material
Brass
Size
5/32 in

Starting at
$3.99
EACH
  • QUANTITY