DESCRIPTION

  • Fits 1-3/4" standard doors
  • Screw included

Primeline Products Closet Door Knob with Screw

P4092115

Color Finish

 

SPECIFICATIONS

Color Finish
Brass
Color Finish Category
Brass Tones
Height
9/16 in
Material
Brass, Steel

Starting at
$10.07
per PACK
  • QUANTITY