DESCRIPTION

  • For use with 3/8" diameter pin
  • Top or bottom use

Primeline Products Closet Door Pivot Bracket

P409967

Diameter:

3/8 in

SPECIFICATIONS

Diameter
3/8 in
Material
Steel
Width
5/8 in

Starting at
$4.09
per PACK
  • QUANTITY