DESCRIPTION

  • Concealed latch housing
  • Fits flush metal latch housing

Primeline Products Zamak Concealed Unplated Latch Assembly

P6506617

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CARB OTC LEED Compliant
No
Collection
Zamak
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No

Starting at
$9.63
EACH
  • QUANTITY